Motion
31972557

Made in USA
31972557

1-1/4" OD, Turn Tite Pressure Test Plug 1-5/16" Long
MI ITEM #11682208
MFR #31972557
List Price$111.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972557

1-1/4" OD, Turn Tite Pressure Test Plug 1-5/16" Long
MI ITEM #11682208
MFR #31972557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.78/each for your price

Overview

Mfr description
31972557 31972557 1 1/4" X 1 5/16" TURN-

Specifications

  • Length
    1-5/16 in
  • Outside Diameter
    1-1/4 in
  • Style
    Turn Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought