Motion
31972797

Made in USA
31972797

5/16" OD, Thumbnut Pressure Test Plug 1/2" Long
MI ITEM #11682210
MFR #31972797
List Price$68.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972797

5/16" OD, Thumbnut Pressure Test Plug 1/2" Long
MI ITEM #11682210
MFR #31972797

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.55/each for your price

Overview

Mfr description
31972797 31972797 5/16" X 1/2" THUMB NUT

Specifications

  • Length
    1/2 in
  • Outside Diameter
    5/16 in
  • Style
    Thumbnut
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought