Motion
31972813

Made in USA
31972813

1/2" OD, Thumbnut Pressure Test Plug 1/2" Long
Mi Item #11682211
MFR #31972813
Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972813

1/2" OD, Thumbnut Pressure Test Plug 1/2" Long
Mi Item #11682211
MFR #31972813

Mfr description
31972813 31972813 1/2" X 1/2" THUMB NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.55/each

Specifications

Dimensions

  • Length
    1/2 in
  • Outside Diameter
    1/2 in

Details

  • Style
    Thumbnut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)