Motion
31981624

Made in USA
31981624

26 Gage, 0.0159" Diameter x 315' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682325
MFR #31981624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981624

26 Gage, 0.0159" Diameter x 315' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682325
MFR #31981624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981624 31981624 26 GA BARE 1/4 LB COPP

Specifications

  • Alloy Type
    Pure Copper (ASTM B3)
  • Diameter
    0.0159 in
  • Finish Coating
    Bare
  • Length
    315 ft
  • Material
    Copper
  • Shipping Weight
    1/4 lb
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought