Motion
31981632

Made in USA
31981632

24 Gage, 0.0201" Diameter x 198' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11682326
MFR #31981632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981632

24 Gage, 0.0201" Diameter x 198' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
Mi Item #11682326
MFR #31981632

Mfr description
31981632 31981632 24 GA BARE 1/4 LB COPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0201 in
  • Length
    198 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Type
    Bus Bar Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)