Motion
31981657

Made in USA
31981657

20 Gage, 0.032" Diameter x 79' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682328
MFR #31981657
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981657

20 Gage, 0.032" Diameter x 79' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682328
MFR #31981657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.13/each

Specifications

Dimensions

  • Diameter
    0.0320 in
  • Length
    79 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Pure Copper (ASTM B3)
  • Finish Coating
    Bare
  • Material
    Copper
  • Type
    Bus Bar Wire

Overview

Mfr description
31981657 31981657 20 GA BARE 1/4 LB COPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought