Motion
31981665

Made in USA
31981665

18 Gage, 0.0403" Diameter x 50' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682329
MFR #31981665
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981665

18 Gage, 0.0403" Diameter x 50' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682329
MFR #31981665

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981665 31981665 18 GA BARE 1/4 LB COPP

Specifications

  • Alloy Type
    Pure Copper (ASTM B3)
  • Diameter
    0.0403 in
  • Finish Coating
    Bare
  • Length
    50 ft
  • Material
    Copper
  • Shipping Weight
    1/4 lb
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought