Motion
31981681

Made in USA
31981681

14 Gage, 0.0641" Diameter x 20' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682331
MFR #31981681
List Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981681

14 Gage, 0.0641" Diameter x 20' Long, Bare, Copper Bus Bar Wire, Pure Copper (ASTM B3)
MI ITEM #11682331
MFR #31981681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.05/each for your price

Overview

Mfr description
31981681 31981681 14 GA BARE 1/4 LB COPP

Specifications

  • Alloy Type
    Pure Copper (ASTM B3)
  • Diameter
    0.0641 in
  • Finish Coating
    Bare
  • Length
    20 ft
  • Material
    Copper
  • Shipping Weight
    1/4 lb
  • Type
    Bus Bar Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought