Motion
31981863

Made in USA
31981863

22 Gage, 0.0253 Inch Diameter x 125 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682338
MFR #31981863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981863

22 Gage, 0.0253 Inch Diameter x 125 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682338
MFR #31981863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981863 31981863 22 GA .0253" 1/4 LB NI

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0253 in
  • Feet Per Pound
    501 ft
  • Feet per Spool
    125.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/4 lb
  • Resistance
    1.0600 68F Ohms FT
  • Length
    125 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought