Motion
31981889

Made in USA
31981889

19 Gage, 0.0359 Inch Diameter x 64 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682340
MFR #31981889
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981889

19 Gage, 0.0359 Inch Diameter x 64 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682340
MFR #31981889

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981889 31981889 19 GA .0358" 1/4 LB NI

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0359 in
  • Feet Per Pound
    257 ft
  • Feet per Spool
    64.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/4 lb
  • Resistance
    0.5200 68F Ohms FT
  • Length
    64 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text