Motion
31981897

Made in USA
31981897

18 Gage, 0.0403 Inch Diameter x 50 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682341
MFR #31981897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981897

18 Gage, 0.0403 Inch Diameter x 50 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682341
MFR #31981897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981897 31981897 18 GA .0403" 1/4 LB NI

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0403 in
  • Feet Per Pound
    199 ft
  • Feet per Spool
    50.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/4 lb
  • Resistance
    0.5208 68F Ohms FT
  • Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought