Motion
31981905

Made in USA
31981905

17 Gage, 0.0453 Inch Diameter x 40 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682342
MFR #31981905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981905

17 Gage, 0.0453 Inch Diameter x 40 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682342
MFR #31981905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0453 in
  • Feet Per Pound
    163 ft
  • Length
    40 ft
  • Shipping Weight
    1/4 lb

Details

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Feet per Spool
    40.000 ft
  • Material
    Nickel-Chromium
  • Resistance
    0.3300 68F Ohms FT

Overview

Mfr description
31981905 31981905 17 GA .0452" 1/4 LB NI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought