Motion
31981913

Made in USA
31981913

16 Gage, 0.0508 Inch Diameter x 32 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682343
MFR #31981913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981913

16 Gage, 0.0508 Inch Diameter x 32 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682343
MFR #31981913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981913 31981913 16 GA .0508" 1/4 LB NI

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0508 in
  • Feet Per Pound
    126 ft
  • Feet per Spool
    32.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/4 lb
  • Resistance
    0.2600 68F Ohms FT
  • Length
    32 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought