Motion
31981921

Made in USA
31981921

14 Gage, 0.0641 Inch Diameter x 20 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682344
MFR #31981921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31981921

14 Gage, 0.0641 Inch Diameter x 20 Ft. Long, Nickel Chromium Wire Alloy 80/20, ASTM B344
MI ITEM #11682344
MFR #31981921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31981921 31981921 14 GA .0640" 1/4 LB NI

Specifications

  • Alloy Type
    Nickel-Chromium 80/20 (ASTM B344)
  • Diameter
    0.0641 in
  • Feet Per Pound
    80 ft
  • Feet per Spool
    20.000 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1/4 lb
  • Resistance
    0.1600 68F Ohms FT
  • Length
    20 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought