Motion
31983653

Made in USA
31983653

3/4" ID x 1" OD, 5' Long, Green Fiberglass Round Tube
MI ITEM #11682374
MFR #31983653
List Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983653

3/4" ID x 1" OD, 5' Long, Green Fiberglass Round Tube
MI ITEM #11682374
MFR #31983653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.85/each for your price

Overview

Mfr description
31983653 31983653 1"OD 3/4" ID 5' GREEN

Specifications

  • Color
    Green
  • Additional Details
    Type: Standard
  • Material
    Fiberglass
  • Shape
    Round
  • Outside Diameter
    1.0000 in
  • Inside Diameter
    3/4 in
  • Length
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought