Motion
31983679

Made in USA
31983679

1-1/2" ID x 2" OD, 5' Long, Green Fiberglass Round Tube
MI ITEM #11682376
MFR #31983679
List Price$93.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983679

1-1/2" ID x 2" OD, 5' Long, Green Fiberglass Round Tube
MI ITEM #11682376
MFR #31983679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.33/each for your price

Overview

Mfr description
31983679 31983679 2"OD 1.5"ID 5'(GREEN)

Specifications

  • Color
    Green
  • Additional Details
    Type: Standard
  • Material
    Fiberglass
  • Shape
    Round
  • Outside Diameter
    2.0000 in
  • Inside Diameter
    1-1/2 in
  • Length
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text