Motion
31983695

Made in USA
31983695

1-1/4" ID x 1-1/2" OD, 10' Long, Green Fiberglass Round Tube
MI ITEM #11682378
MFR #31983695
List Price$86.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983695

1-1/4" ID x 1-1/2" OD, 10' Long, Green Fiberglass Round Tube
MI ITEM #11682378
MFR #31983695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.35/each for your price

Overview

Mfr description
31983695 31983695 1.5"OD 1.25"ID 10' GRN

Specifications

  • Color
    Green
  • Additional Details
    Type: Standard
  • Material
    Fiberglass
  • Shape
    Round
  • Outside Diameter
    1.5000 in
  • Inside Diameter
    1-1/4 in
  • Length
    120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought