Motion
31983711

Made in USA
31983711

3/4" ID x 1" OD, 5' Long, Gray Fiberglass Round Tube
MI ITEM #11682380
MFR #31983711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983711

3/4" ID x 1" OD, 5' Long, Gray Fiberglass Round Tube
MI ITEM #11682380
MFR #31983711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31983711 31983711 1"OD 3/4"ID 5 FEET FLA

Specifications

  • Color
    Gray
  • Additional Details
    Type: Flame Retardant
  • Material
    Fiberglass
  • Shape
    Round
  • Outside Diameter
    1.0000 in
  • Inside Diameter
    3/4 in
  • Length
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought