Motion
31983737

Made in USA
31983737

1-1/2" ID x 2" OD, 5' Long, Gray Fiberglass Round Tube
MI ITEM #11682381
MFR #31983737
List Price$120.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983737

1-1/2" ID x 2" OD, 5' Long, Gray Fiberglass Round Tube
MI ITEM #11682381
MFR #31983737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$120.00/each for your price

Overview

Mfr description
31983737 31983737 2"OD 1.5"ID 5 FEET FLA

Specifications

  • Color
    Gray
  • Additional Details
    Type: Flame Retardant
  • Material
    Fiberglass
  • Shape
    Round
  • Outside Diameter
    2.0000 in
  • Inside Diameter
    1-1/2 in
  • Length
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought