1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984495
31984495
MI ITEM #
11682402
MFR #
31984495
Price
$26.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 31984495
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984495
31984495
MI ITEM #
11682402
MFR #
31984495
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$26.68
/each
Qty
Add to Cart
Specifications
Dimensions
Height
9/16 in
Length
5 ft
Thickness
1/8 in
Width
2 in
Details
Material
Fiberglass
Shape
Channel
Type
Standard
Overview
Mfr description
31984495 31984495 2"X9/16"X1/8" 5 FOOT S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought