1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984552
31984552
MI ITEM #
11682407
MFR #
31984552
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 31984552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984552
31984552
MI ITEM #
11682407
MFR #
31984552
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31984552 31984552 3"X 7/8" X 1/4" 10 FT
Specifications
Type
Standard
Thickness
1/4 in
Shape
Channel
Material
Fiberglass
Height
7/8 in
Length
10 ft
Width
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data