Motion
32000176

Made in USA
32000176

7/8" Outside x 1/4" Inside Diam, 1-3/4" Long, Plastic Spring 250 Lb at 1/8" Deflection, Urethane
MI ITEM #11682835
MFR #32000176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000176

7/8" Outside x 1/4" Inside Diam, 1-3/4" Long, Plastic Spring 250 Lb at 1/8" Deflection, Urethane
MI ITEM #11682835
MFR #32000176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32000176 32000176 7/8"OD X1/4"ID X1.75"

Specifications

  • Inside Diameter
    1/4 in
  • Material
    Urethane
  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Outside Diameter
    7/8 in
  • Pressure
    250 lbs
  • Length
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text