Motion
32000184

Made in USA
32000184

7/8" Outside x 1/4" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682836
MFR #32000184
List Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000184

7/8" Outside x 1/4" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682836
MFR #32000184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.73/each for your price

Overview

Mfr description
32000184 32000184 7/8"OD X1/4"ID X12.5"

Specifications

  • Inside Diameter
    1/4 in
  • Material
    Urethane
  • Outside Diameter
    7/8 in
  • Length
    12.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought