Motion
32000192

Made in USA
32000192

1" Outside x 3/8" Inside Diam, 1" Long, Plastic Spring 525 Lb at 1/8" Deflection, Urethane
MI ITEM #11682837
MFR #32000192
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000192

1" Outside x 3/8" Inside Diam, 1" Long, Plastic Spring 525 Lb at 1/8" Deflection, Urethane
MI ITEM #11682837
MFR #32000192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
32000192 32000192 1"OD X 3/8"ID X1" URET

Specifications

  • Inside Diameter
    3/8 in
  • Material
    Urethane
  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Outside Diameter
    1 in
  • Pressure
    525 lbs
  • Length
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought