Motion
32000218

Made in USA
32000218

1" Outside x 3/8" Inside Diam, 1-1/2" Long, Plastic Spring 325 Lb at 1/8" Deflection, Urethane
MI ITEM #11682839
MFR #32000218
List Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000218

1" Outside x 3/8" Inside Diam, 1-1/2" Long, Plastic Spring 325 Lb at 1/8" Deflection, Urethane
MI ITEM #11682839
MFR #32000218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.03/each for your price

Overview

Mfr description
32000218 32000218 1"OD X 3/8"ID X1.50" U

Specifications

  • Inside Diameter
    3/8 in
  • Material
    Urethane
  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Outside Diameter
    1 in
  • Pressure
    325 lbs
  • Length
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought