Motion
32000242

Made in USA
32000242

1-1/8" Outside x 1/2" Inside Diam, 1" Long, Plastic Spring 600 Lb at 1/8" Deflection, Urethane
MI ITEM #11682842
MFR #32000242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000242

1-1/8" Outside x 1/2" Inside Diam, 1" Long, Plastic Spring 600 Lb at 1/8" Deflection, Urethane
MI ITEM #11682842
MFR #32000242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32000242 32000242 1-1/8"ODX1/2"IDX1" URE

Specifications

  • Inside Diameter
    1/2 in
  • Material
    Urethane
  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Outside Diameter
    1-1/8 in
  • Pressure
    600 lbs
  • Length
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought