Motion
32000275

Made in USA
32000275

1-1/8" Outside x 1/2" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682845
MFR #32000275
List Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000275

1-1/8" Outside x 1/2" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682845
MFR #32000275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.80/each for your price

Overview

Mfr description
32000275 32000275 1-1/8"ODX1/2"IDX12.50"

Specifications

  • Inside Diameter
    1/2 in
  • Material
    Urethane
  • Outside Diameter
    1-1/8 in
  • Length
    12.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text