Motion
32000309

Made in USA
32000309

1-1/4" Outside x 5/8" Inside Diam, 2" Long, Plastic Spring 325 Lb at 1/8" Deflection, Urethane
MI ITEM #11682848
MFR #32000309
List Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000309

1-1/4" Outside x 5/8" Inside Diam, 2" Long, Plastic Spring 325 Lb at 1/8" Deflection, Urethane
MI ITEM #11682848
MFR #32000309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.03/each for your price

Overview

Mfr description
32000309 32000309 1-1/4"ODX5/8"IDX2" URE

Specifications

  • Inside Diameter
    5/8 in
  • Material
    Urethane
  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Outside Diameter
    1-1/4 in
  • Pressure
    325 lbs
  • Length
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought