Motion
32000317

Made in USA
32000317

1-1/4" Outside x 5/8" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
Mi Item #11682849
MFR #32000317
Price$77.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000317

1-1/4" Outside x 5/8" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
Mi Item #11682849
MFR #32000317

Mfr description
32000317 32000317 1-1/4"ODX5/8"IDX12.50"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.88/each

Specifications

Dimensions

  • Inside Diameter
    5/8 in
  • Length
    12.50 in
  • Outside Diameter
    1-1/4 in

Details

  • Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)