Motion
32000358

Made in USA
32000358

1-1/2" Outside x 3/4" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682853
MFR #32000358
List Price$119.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000358

1-1/2" Outside x 3/4" Inside Diam, 12-1/2" Long, Plastic Spring Urethane
MI ITEM #11682853
MFR #32000358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.03/each for your price

Overview

Mfr description
32000358 32000358 1-1/2"ODX3/4"ID X12.5"

Specifications

  • Inside Diameter
    3/4 in
  • Material
    Urethane
  • Outside Diameter
    1-1/2 in
  • Length
    12.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought