Motion
32000366

Made in USA
32000366

2" Outside x 1" Inside Diam, 1-1/4" Long, Plastic Spring 1,550 Lb at 1/8" Deflection, Urethane
MI ITEM #11682854
MFR #32000366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000366

2" Outside x 1" Inside Diam, 1-1/4" Long, Plastic Spring 1,550 Lb at 1/8" Deflection, Urethane
MI ITEM #11682854
MFR #32000366

Mfr description
32000366 32000366 2"OD X 1"ID X 1.25" UR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1 in
  • Length
    1.25 in
  • Outside Diameter
    2 in

Details

  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Material
    Urethane
  • Pressure
    1,550 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)