Motion
32000374

Made in USA
32000374

2" Outside x 1" Inside Diam, 2" Long, Plastic Spring 850 Lb at 1/8" Deflection, Urethane
Mi Item #11682855
MFR #32000374
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000374

2" Outside x 1" Inside Diam, 2" Long, Plastic Spring 850 Lb at 1/8" Deflection, Urethane
Mi Item #11682855
MFR #32000374

Mfr description
32000374 32000374 2"OD X 1"ID X 2" URETH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.98/each

Specifications

Dimensions

  • Inside Diameter
    1 in
  • Length
    2.00 in
  • Outside Diameter
    2 in

Details

  • Additional Details
    Pressure value is pounds that cause 1/8" deflection.
  • Material
    Urethane
  • Pressure
    850 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)