Motion
32013757

Made in USA
32013757

2' x 3/16" x 3/16" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682898
MFR #32013757
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32013757

2' x 3/16" x 3/16" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682898
MFR #32013757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32013757 32013757 3/16" SQUARE X 2 FT VI
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    PTFE (Virgin)
  • Width
    3/16 in
  • Length
    2 ft
  • Color
    White
  • Tolerance
    +0.030 - 0.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought