1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32014516
3/8" ID x 1/2" OD, 6' Long, PTFE (Virgin) Round Tube
MI ITEM #
11682937
MFR #
32014516
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 32014516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32014516
3/8" ID x 1/2" OD, 6' Long, PTFE (Virgin) Round Tube
MI ITEM #
11682937
MFR #
32014516
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32014516 32014516 1/2" ODX3/8" ID X 6 FT
Specifications
Material
PTFE (Virgin)
Shape
Round
Tolerance
± .025 in
Outside Diameter
0.5000 in
Inside Diameter
3/8 in
Length
72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought