1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32014649
3/4" ID x 1" OD, 1' Long, PTFE (Virgin) Round Tube
Mi Item #
11682950
MFR #
32014649
Price
$41.15
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 32014649
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32014649
3/4" ID x 1" OD, 1' Long, PTFE (Virgin) Round Tube
Mi Item #
11682950
MFR #
32014649
Mfr description
32014649 32014649 1" OD X 3/4" ID X 1 FT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$41
.15
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3/4 in
Length
12 in
Outside Diameter
1.0000 in
Details
Material
PTFE (Virgin)
Shape
Round
Tolerance
± .025 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items