1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32014656
3/4" ID x 1" OD, 2' Long, PTFE (Virgin) Round Tube
MI ITEM #
11682951
MFR #
32014656
List Price
$82.30
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 32014656
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32014656
3/4" ID x 1" OD, 2' Long, PTFE (Virgin) Round Tube
MI ITEM #
11682951
MFR #
32014656
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$82.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32014656 32014656 1" OD X 3/4" ID X 2 FT
Specifications
Material
PTFE (Virgin)
Shape
Round
Tolerance
± .025 in
Outside Diameter
1.0000 in
Inside Diameter
3/4 in
Length
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought