1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32019499
0.0050 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0005 Inch Tolerance
MI ITEM #
11683007
MFR #
32019499
List Price
$16.58
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 32019499
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32019499
0.0050 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0005 Inch Tolerance
MI ITEM #
11683007
MFR #
32019499
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32019499 32019499 .005" X 12" X 1 FT VIR
Specifications
Material
PTFE (Virgin)
Thickness
0.0050 in
Tolerance
±0.0005 in
Length
1 ft
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought