1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32019531
0.0310 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0030 Inch Tolerance
MI ITEM #
11683011
MFR #
32019531
List Price
$16.15
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 32019531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32019531
0.0310 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0030 Inch Tolerance
MI ITEM #
11683011
MFR #
32019531
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32019531 32019531 .031" X 12" X 1 FT VIR
Specifications
Material
PTFE (Virgin)
Thickness
0.0310 in
Tolerance
±0.0030 in
Length
1 ft
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought