1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32019549
0.0625 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0050 Inch Tolerance
Mi Item #
11683012
MFR #
32019549
Price
$33.58
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 32019549
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32019549
0.0625 Inch Thick x 12 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.0050 Inch Tolerance
Mi Item #
11683012
MFR #
32019549
Mfr description
32019549 32019549 .0625" X 12" X 1 FT VI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.58
/each
Add to Cart
Specifications
Dimensions
Length
1 ft
Thickness
0.0625 in
Width
12 in
Details
Material
PTFE (Virgin)
Tolerance
±.0050 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items