Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32139719

1-1/2" ID x 1-3/4" OD, 150 Working psi, White Polyester/Rubber Fire Hose, Single Jacket;1-1/2" NH/NST Ends, 50' Long, -40 to 150°F,450 Burst psi
MI ITEM #11683166
MFR #32139719

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32139719 32139719 1-1/2" X 50' 300 PSI A

Specifications

  • Connection Type
    Male x Female NST (NH)
  • Material
    Polyester/Rubber
  • Working Pressure
    150.00 psi
  • ManufacturerName (description attribute)
    Made in USA
  • Burst Pressure
    450.000 psi
  • Color
    White
  • Length
    50 ft
  • Outside Diameter
    1-3/4 in
  • Expansion Ring Material
    Aluminum
  • Maximum Temperature
    150.000 °F
  • Minimum Temperature
    -40.000 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text