Motion
32139750

Made in USA
32139750

1-1/2" ID x 1-3/4" OD, 250 Working psi, White Polyester/Rubber Fire Hose, Single Jacket;1-1/2" NH/NST Ends, 50' Long, -40 to 150°F,750 Burst psi
MI ITEM #11683170
MFR #32139750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32139750

1-1/2" ID x 1-3/4" OD, 250 Working psi, White Polyester/Rubber Fire Hose, Single Jacket;1-1/2" NH/NST Ends, 50' Long, -40 to 150°F,750 Burst psi
MI ITEM #11683170
MFR #32139750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32139750 32139750 1-1/2X50' 250 PSI B SG

Specifications

  • Connection Type
    Male x Female NST (NH)
  • Material
    Polyester/Rubber
  • Working Pressure
    250.00 psi
  • ManufacturerName (description attribute)
    Made in USA
  • Burst Pressure
    750.000 psi
  • Color
    White
  • Length
    50 ft
  • Outside Diameter
    1-3/4 in
  • Expansion Ring Material
    Aluminum
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text