Motion
32139776

Made in USA
32139776

2-1/2" ID x 2-13/16" OD, 250 Working psi, White Polyester/Rubber Fire Hose, Single Jacket;2-1/2" NH/NST Ends, 50' Long, -40 to 150°F,750 Burst psi
Mi Item #11683172
MFR #32139776
Price$564.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32139776

2-1/2" ID x 2-13/16" OD, 250 Working psi, White Polyester/Rubber Fire Hose, Single Jacket;2-1/2" NH/NST Ends, 50' Long, -40 to 150°F,750 Burst psi
Mi Item #11683172
MFR #32139776

Mfr description
32139776 32139776 2-1/2" X 50' 300 PSI B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$564.43/each

Specifications

Dimensions

  • Length
    50 ft
  • Outside Diameter
    2-13/16 in

Details

  • Burst Pressure
    750.000 psi
  • Color
    White
  • Connection Type
    Male x Female NST (NH)
  • Expansion Ring Material
    Aluminum
  • ManufacturerName (description attribute)
    Made in USA
  • Material
    Polyester/Rubber
  • Maximum Temperature
    150.000 °F
  • Minimum Temperature
    -40.000 °F
  • Working Pressure
    250.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)