Motion
32139842

Made in USA
32139842

1-1/2" ID x 1-15/16" OD, 400 Working psi, White Polyester/Rubber Fire Hose, Double Jacket;1-1/2" NH/NST Ends, 100' Long, -40 to 150°F,1,200 Burst psi
Mi Item #11683179
MFR #32139842
Price$1,009.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32139842

1-1/2" ID x 1-15/16" OD, 400 Working psi, White Polyester/Rubber Fire Hose, Double Jacket;1-1/2" NH/NST Ends, 100' Long, -40 to 150°F,1,200 Burst psi
Mi Item #11683179
MFR #32139842

Mfr description
32139842 32139842 1-1/2" 100' 320PSI DOU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,009.75/each

Specifications

Dimensions

  • Length
    100 ft
  • Outside Diameter
    1-15/16 in

Details

  • Burst Pressure
    1,200.000 psi
  • Color
    White
  • Connection Type
    Male x Female NST (NH)
  • Expansion Ring Material
    Aluminum
  • ManufacturerName (description attribute)
    Made in USA
  • Material
    Polyester/Rubber
  • Maximum Temperature
    150.000 °F
  • Minimum Temperature
    -40.000 °F
  • Working Pressure
    400.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)