Motion
32139867

Made in USA
32139867

2-1/2" ID x 3" OD, 400 Working psi, White Polyester/Rubber Fire Hose, Double Jacket;2-1/2" NH/NST Ends, 100' Long, -40 to 150°F,1,200 Burst psi
MI ITEM #11683181
MFR #32139867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32139867

2-1/2" ID x 3" OD, 400 Working psi, White Polyester/Rubber Fire Hose, Double Jacket;2-1/2" NH/NST Ends, 100' Long, -40 to 150°F,1,200 Burst psi
MI ITEM #11683181
MFR #32139867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32139867 32139867 2-1/2"X100' 320PSI DOU

Specifications

  • Connection Type
    Male x Female NST (NH)
  • Material
    Polyester/Rubber
  • Working Pressure
    400.00 psi
  • ManufacturerName (description attribute)
    Made in USA
  • Burst Pressure
    1,200.000 psi
  • Color
    White
  • Length
    100 ft
  • Outside Diameter
    3 in
  • Expansion Ring Material
    Aluminum
  • Maximum Temperature
    150.000 °F
  • Minimum Temperature
    -40.000 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text