Specifications
Dimensions
- Height1/4 in
- Length4-3/4 in
- Width1/4
Details
- Additional InformationMedium Soft
- GradeMedium
- TypeBrush Seater & Commutator Cleaner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)