Motion
32817801

Made in USA
32817801

8-5/16" Long x 1-3/64" Wide, Cast Steel Heavy Duty Door Pull - Unfinished
Mi Item #11683184
MFR #32817801
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32817801

8-5/16" Long x 1-3/64" Wide, Cast Steel Heavy Duty Door Pull - Unfinished
Mi Item #11683184
MFR #32817801

Mfr description
32817801 32817801 PLAIN STEEL HANDLE DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.88/each

Specifications

Dimensions

  • Overall Length
    8-5/16 in

Details

  • Finish Coating
    Unfinished
  • Material
    Cast Steel
  • Product Types
    Heavy-Duty
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)