Motion
32817827

Made in USA
32817827

8-5/16" Long x 1-1/16" Wide, Steel Heavy Duty Door Pull - Zinc Coated
Mi Item #11683185
MFR #32817827
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32817827

8-5/16" Long x 1-1/16" Wide, Steel Heavy Duty Door Pull - Zinc Coated
Mi Item #11683185
MFR #32817827

Mfr description
32817827 32817827 ZINC PLATED - 8 5/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.43/each

Specifications

Dimensions

  • Overall Length
    8-5/16 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Product Types
    Heavy-Duty
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)