Motion
32817843

Made in USA
32817843

8-5/16" Long x 1-1/16" Wide, Steel Heavy Duty Door Pull - Stainless Coated
MI ITEM #11683186
MFR #32817843
List Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32817843

8-5/16" Long x 1-1/16" Wide, Steel Heavy Duty Door Pull - Stainless Coated
MI ITEM #11683186
MFR #32817843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.00/each for your price

Overview

Mfr description
32817843 32817843 STAINLESS - 8 5/16" HE

Specifications

  • Finish Coating
    Stainless
  • Material
    Steel
  • Overall Length
    8-5/16 in
  • PSC Code
    5340
  • Product Types
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought