Motion
32818569

Made in USA
32818569

5-1/2" Long Zinc Door Holder;4" Stem Length
Mi Item #11683199
MFR #32818569
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818569

5-1/2" Long Zinc Door Holder;4" Stem Length
Mi Item #11683199
MFR #32818569

Mfr description
32818569 32818569 2PC 2ZINC HK /CTH DSGN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Overall Length
    6
  • Stem Length
    4

Details

  • Finish Coating
    Zinc
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)