Motion
32818585

Made in USA
32818585

5-1/2" Long Stainless Door Holder;4" Stem Length
Mi Item #11683200
MFR #32818585
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818585

5-1/2" Long Stainless Door Holder;4" Stem Length
Mi Item #11683200
MFR #32818585

Mfr description
32818585 32818585 2PC LSHD HK/CTH DSGN S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Overall Length
    6
  • Stem Length
    4

Details

  • Finish Coating
    Stainless
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)